Shop All Chisels
Proto
Cold Chisel, 3/8 In. x 5-3/8 In.
Mfr # J86A5/16S2
Zoro # G1090756
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Tether Capable Tether Capable
- Material Steel
- Application Demolition
- Characteristics Modified Parabolic Striking End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8 in |
Length | 5 3/8 in |
Overall Length | 5 1/2 in |
Blade Width | 3/8 in |
Shank Width | 5/16 in |
Description
The Proto J86A5/16S2 Cold Chisel is designed for heavy-duty demolition work. The cold chisel can be used to remove concrete, asphalt and brick. The cold chisel is made of S2 hardened tool steel which makes it durable and resistant to corrosion. This 5 3/8 in. long tool has a 3/8 in. tip size, making it the perfect tool for breaking up hard surfaces like concrete, asphalt and brick. You can use this chisel with either a standard or tether style accessory. With its versatility and high quality construction, the Proto J86A5/16S2 Cold Chisel is just what you need for all your heavy duty jobs around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- GEDORE Brick Cutting Chisel, 60mm (103-60)
- Proto Chisels