Shop All Chisels
Proto
Cold Chisel, 3/4 In. x 7 In.
Mfr # J86A5/8S2
Zoro # G1229146
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 7 in |
Overall Length | 7 in |
Blade Width | 3/4 in |
Shank Width | 5/8 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- BON TOOL Bon 84-726 Spatula 4" X 3/4" Wood Handle (84-726)
- DEWALT Diamond Saw Blades (DW47444)
- DRILL AMERICA 7/8" Hex Shank Bridge Reamer (DWRRB7/8HEX)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- PROTO Cape Chisel, 3/16 In. x 4-5/8 In. (J721/4S2)
- PROTO Cold Chisel, Super Duty, 1/2 in. Tip (J86A7/16S2-TT)
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- Proto Chisels