Shop All Chisels
Proto
Cold Chisel, 3/4 In. x 12 In.
Mfr # J86A5/8X12S2
Zoro # G1779452
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 12 in |
Blade Width | 3/4 in |
Shank Width | 5/8 in |
Overall Length | 12 in |
Description
If you are looking for a high-quality cold chisel, the Proto J86A5/8X12S2 Cold Chisel is the tool to choose. Made of S2 hardened tool steel, it will give you years of service. With a 3/4 in. tip size and 12 in. length, this cold chisel has been designed for demolition work on masonry and concrete surfaces. It features a modified parabolic striking end that provides superior penetration into tough materials such as asphalt and brick pavers. This cold chisel comes with a standard wire tether, which allows you to connect it to your wrist or belt loop when not in use. The Proto J86A5/8X12S2 Cold Chisel is the ideal choice for your next project because it offers durability and convenience all rolled into one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-718 Slump Tamping Rod (12-718)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40160)
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCR28T)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- Proto Cutting and Shaping Tools