Shop All Chisels
Proto
Cold Chisel, 3/4 In. x 12 In.
Mfr # J86A5/8X12
Zoro # G1457136
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Length 12 in
- Hex 19/32 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 12 in |
Shank Width | 19/32 in |
Overall Length | 12 in |
Blade Width | 3/4 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Soft Materials, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Used for Cutting, Shaping and Removing Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- SURTEK Combination Ratcheting Wrench 9/16" (100538)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- PROTO 7/32" Cape Chisel (J725/16S2)
- DASCO PRO Cold Chisel, 1/2" Tip x 6-3/8" L (405)
- Proto Chisels