Shop All Chisels
Proto
Cold Chisel, 1/4 In. x 5 In.
Mfr # J86A3/16S2
Zoro # G2869641
original price:
$7.55
5% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/4 in |
Length | 5 in |
Shank Width | 3/16 in |
Overall Length | 5 in |
Blade Width | 1/4 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8062)
- SWANSON TOOL 48" Lighted BXL, Non-magnetic, with 2 Energizer Batteries (SVLB48)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- DASCO PRO Mason Chisel, 2-3/4" Tip x 7-1/2" L (335)
- Proto Cutting and Shaping Tools