Shop All Chisels
Proto
Cold Chisel, 1/2 In. x 6 In.
Mfr # J86A7/16S2
Zoro # G1593365
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 6 in |
Overall Length | 6 in |
Blade Width | 1/2 in |
Shank Width | 7/16 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1/2 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-3/8)
- PRIME-LINE WORKPRO W018004 Mini Razor Blade Scraper, Fixed Blade Non-Retractable, Ergon Single Pack (W018004)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8)
- MSA SAFETY Hands-Off Chisel Grip (10040018)
- Proto Chisels