Shop All Chisels
Proto
Cold Chisel, 1/2 In. x 6 In.
Mfr # J86A7/16
Zoro # G2407474
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 6 in |
Shank Width | 7/16 in |
Overall Length | 6 in |
Blade Width | 1/2 in |
Details
Item | Cold Chisel |
Hex | 7/16 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Features | Cuts Any Cold Metal Softer Than the Chisel Itself |
Shank Shape | Hexagon |
Includes Handle | No |
Handle Material | Steel |
Chisel Type | Cold Chisel |
Tether Ready | No |
Includes Striking Cap | No |
Grip Style | Plain |
Blade Tip Shape | Pointed |
Material Applications | For Metal, For Soft Materials |
Key For Safety Features | No - No |
Description
If you are looking for a cold chisel that will meet your needs, the Proto J86A7/16 Cold Chisel is the tool to have. It features a 1/2 in. tip size and 6 in. length, making it perfect for chipping away at surfaces or creating channels into blocks of material. The hex 7/16 in. on this cold chisel makes it easy to handle and gives you more torque when working with tough materials like metal and concrete. This standard tool has a tether style, which means you can attach it to your belt loop or other point on your body via a tethering accessory. The Proto J86A7/16 Cold Chisel is made of high quality steel so you can count on its durability. For an effective solution when working with metals, look no further than the Proto J86A7/16 Cold Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3406)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 1/2in (809506)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- WESTWARD Combination Wrench, 1-11/16", SAE, Satin (54RY96)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- PROTO 1" Cold Chisel (J86A7/8X8)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12)
- PROTO 5/8" Super-Duty Cold Chisel (J86058)
- WILLIAMS Williams Punch/Chisel Holder (28449-TH)
- Proto Chisels