Shop All Chisels
Proto
Cold Chisel, 1/2 In. x 12 In.
Mfr # J86A7/16X12S2
Zoro # G2901017
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 12 in |
Overall Length | 12 in |
Shank Width | 7/16 in |
Blade Width | 1/2 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1/2 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- KO-KEN Nut Setter 10mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-10)
- LINK 1/4" HSS Se .252 X 17/32 Drill 1/2 X 2-3/8 Body 3/8 X 15/16 Shank (55-L2-194)
- CLC WORK GEAR Tool Pouch, Nail Bags, Suede Leather, 1 Pockets (444X)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8S2)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- PROTO Cold Chisel, 5/8 In. x 6-3/4 In. (J86A1/2)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- DYNAMIC Tools Cold Chisel, 3/4" X 5/8" X 7" Long (D058106)
- Proto Chisels