Shop All Chisels
Proto
Cold Chisel, 1 In. x 10-1/16 In.
Mfr # J86001
Zoro # G1780615
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 1 in
- Hex 15/16 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 in |
Length | 10 1/16 in |
Blade Width | 1 in |
Overall Length | 10 in |
Blade Length | 3 5/16 in |
Shank Width | 7/8 in |
Description
If you work in harsh environments, the PROTO J86001 Cold Chisel is a must-have. This high-quality tool will make quick work of your toughest jobs. The Super Duty steel chisel has a knurl grip for added comfort and control. The cold chisel's tip measures 1 in., and it has an overall length of 10 1/16 in. It has a hex that measures 15/16 in., and can be used with standard tools that have a tethering capability. Equip yourself with the PROTO J86001 Cold Chisel to get through your tough jobs quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50862)
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- WOODOWL Countersink #14 - 1/4" (00712)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- PROTO 3/4" Cold Chisel (J86A5/8)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12)
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- Proto Cutting and Shaping Tools