Shop All Inspection Mirrors
Proto
Circular Inspection Mirror - 1-1/4"
Mfr # J2374
Zoro # G7513764
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Length
- Mirror Size (In.) 1-1/4
- Shape Round
- Swivel Type Swivel
- Meets/Exceeds Federal Specifications GGG-M-350A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2374
- Zoro # G7513764
- UPC # 662679531102
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 1-1/4 |
Length (In.) | 8 |
Compressed Length | 8 in |
Mirror Diameter | 1 1/4 in |
Details
Item | Inspection Mirror |
Type | Fixed Length |
Shape | Round |
Swivel Type | Swivel |
Meets/Exceeds | Federal Specifications GGG-M-350A |
Base Type | Standard |
Mirror Material | Glass |
Mirror Surface Shape | Flat |
Handle Material | Vinyl |
Included Wheels | Wheels Not Included |
Shaft Type | Fixed |
Mirror Shape | Round |
Handle Style | Straight |
Description
Inspection Mirror, Base Type Standard, Compressed Length 8 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter 1 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126105)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- PROTO Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter (J2372)
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- PROTO Oval Inspection Mirror (J2371)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- PROTO Inspection Mirror, 30-1/4" L, Telescoping (J2370XL)
- PROTO Inspection Mirror, 29-3/4" L, Replacement (J2373XLR)
- ULLMAN LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel (HTK-2LT)
- Proto Inspection and Retrieving Tools