Shop All Punch & Chisel Sets
This Product is Discontinued
Proto
Chisel Set, Standard Tool, 12 pcs. (Discontinued)
Mfr # J2S2K
Zoro # G7128690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 12
- Material Steel
- Features Built to Fit The Proto(R) 540 Series As Well As Most Other Metal Storage Drawers, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Customize Storage Drawers with Multiple Foamed Modular Sets, Thick Foam Layers Allow Tools to Fit Tightly In Place Within Drawer While Also Offering Flexibility for Easy Tool Access; Set: Made From S2 Steel and Specially Heat-Treated for Greater Strength and Durability, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish to Help Prevent Rust Corrosion; Extending Tool Life and Performance, a Polished Identification Panel On One of The Flats is Marked with The Tool Number and Size In A Black Inlay, Set Offers A Wide Range of Sizes to Handle A Variety of Jobs, Includes A Pouch for Convenient Storage Solution
- Finish Black Oxide
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2S2K
- Zoro # G7128690
- UPC # 662679175740
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Cold Chisels - 5/16 in, 1/2 in, 7/16 in,Cape Chisel - 7/32 in,Diamond Chisel - 3/16 in, Center Punches - 3/8 in, Pin Punch - 3/32 in, 3/16 in, 1/8 in, Starting Punch - 1/16 in, 3/16 in, 1/8 in |
Blade Width | 3/16 in, 5/16 in, 7/16 in, 1/2 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 3/16 in, 3/8 in |
Description
Chisel Set, Set Type Punch and Chisel Set, Types Included Cape Chisel, Center Punch, Cold Chisel, Diamond Point Chisel, Pin Punch, Starting Punch, Number of Pieces 12, Blade Tip Shape Diamond, Blade Width 3/16 in, 5/16 in, 7/16 in, 1/2 in, Includes Handle No, Chisel Type Cape Chisel, Cold Chisel, Diamond Point Chisel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.