Shop All Check Nut Wrenches
Proto
Check Nut Wrench, 8-1/2 In. L, Black Oxide
Mfr # JKE36
Zoro # G7496833
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Wrench Size 1 1/8 in
- Head Width 2 13/32 in
- Overall Length 8 1/2 in
- Wrench Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JKE36
- Zoro # G7496833
- UPC # 662679979843
- Country of Origin United States
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1 1/8 in |
Head Width | 2 13/32 in |
Overall Length | 8 1/2 in |
Wrench Length Style | Standard |
Head Size | 1 1/8 in |
Overall Width | 2 13/32 in |
Description
Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 1/8 in, Overall Length 8 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9NE)
- HHIP Drill Chuck Key For 1/4" Drill Chucks (3070-0042)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- PROTO Check Nut Wrench, 6-5/8 In. L, Black Oxide (JKE28)
- URREA 46 MM Full polished 12-point combination wrench (1246M)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 CHECK NUTBLK (MT608)
- Proto Check Nut Wrenches