Shop All Check Nut Wrenches
Proto
Check Nut Wrench, 6-5/8 In. L, Black Oxide
Mfr # JKE28
Zoro # G7613453
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Wrench Size 7/8 in
- Head Width 1 25/32 in
- Overall Length 6 5/8 in
- Wrench Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JKE28
- Zoro # G7613453
- UPC # 662679979805
- Country of Origin United States
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 7/8 in |
Head Width | 1 25/32 in |
Overall Length | 6 5/8 in |
Wrench Length Style | Standard |
Head Size | 7/8 in |
Overall Width | 1 25/32 in |
Description
Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 7/8 in, Overall Length 6 5/8 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 10", 60-Teeth Contractor Finishing Blade (10216)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- URREA 9/16" Full polished 6-point combination wrench (1218H)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- Proto Check Nut Wrenches