Shop All Check Nut Wrenches
Proto
Check Nut Wrench, 13 In. L, Alloy Steel
Mfr # JKE54
Zoro # G7482553
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Wrench Size 1 11/16 in
- Head Width 3 7/16 in
- Overall Length 13 in
- Wrench Material Alloy Steel
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JKE54
- Zoro # G7482553
- UPC # 662679979898
- Country of Origin United States
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1 11/16 in |
Head Width | 3 7/16 in |
Overall Length | 13 in |
Wrench Length Style | Standard |
Head Size | 1 11/16 in |
Overall Width | 3 7/16 in |
Description
Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 11/16 in, Overall Length 13 in, 15 Degrees , Head Thickness 1/2 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wrench Set, Pneumatic Fan Clutch, 7 Pc (JFP100)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- CENTURY DRILL & TOOL K32 CHUCK KEY 1/4 PILOT (64507)
- WESTWARD Hole Saw Electricians Kit, 9 pcs. (29VX13)
- PROTO Check Nut Wrench, 6-5/8 In. L, Black Oxide (JKE28)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- PROTO Check Nut Wrench, 10 In. L, Alloy Steel (JKE40)
- URREA 13/16" Satin finish 12-point combination wrench (1226A)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- Proto Check Nut Wrenches