Shop All Check Nut Wrenches
Proto
Check Nut Wrench, 10 In. L, Alloy Steel
Mfr # JKE40
Zoro # G7511971
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 2 23/32 in
- Overall Length 10 in
- Wrench Material Alloy Steel
- Head Angle 15 Degrees
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JKE40
- Zoro # G7511971
- UPC # 662679979850
- Country of Origin United States
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1 1/4 in |
Head Width | 2 23/32 in |
Overall Length | 10 in |
Overall Width | 2 23/32 in |
Head Size | 1 1/4 in |
Wrench Length Style | Standard |
Description
Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 10 in, 15 Degrees , Head Thickness 13/32 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/8"R 6"Lip (CF9055)
- ASTRO PNEUMATIC Right Angle Air Grinder, 1/4" npt Air Inlet, 1/4" Collet, Standard, 20,000 rpm, 1/3 HP (T20AH)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21119)
- PROTO Check Nut Wrench, 6-5/8 In. L, Black Oxide (JKE28)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- PROTO Check Nut Wrench, 8-1/2 In. L, Black Oxide (JKE36)
- URREA 15 mm Full polished 6-point combination wrench (1215MH)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- URREA 13 mm Full polished 6-point combination wrench (1213MH)
- Proto Wrenches