Shop All Center Punches
Proto
Center Punch, S2, 7/16 x 5-1/4 In, Black
Mfr # J417/16S2
Zoro # G1407043
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Point 7/16 in
- Number of Pieces 1
- Finish Black Oxide
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J417/16S2
- Zoro # G1407043
- UPC # 662679035822
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 7/16 in |
Length | 5 1/4 in |
Tip Size | 7/16 |
Shank Width/Diameter | 7/16 in |
Hole Diameter | 7/16 |
Overall Length | 5 1/4 |
Shank Diameter | 7/16 |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 7/16, Tip Type Point, Shank Shape Round, Shank Diameter 7/16, Grip Style Plain, Hole Diameter 7/16, Overall Length 5 1/4, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Includes Handle No, Corrosion-Resistant Yes, Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54728)
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D (CC1721)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- PROTO PUNCH CENTER (PO411/2)
- PROTO 3/8" Center Punch (J413/8S2)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- WILLIAMS Williams Center Punch, 1/2 Pt, 6" (P-42)
- Proto Cutting and Shaping Tools