Shop All Center Punches
Proto
Center Punch, S2, 5-5/8 In, Black
Mfr # J411/2S2
Zoro # G2056424
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 5 5/8 in
- Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J411/2S2
- Zoro # G2056424
- UPC # 662679035778
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/2 in |
Length | 5 5/8 in |
Overall Length | 5 3/4 |
Shank Width/Diameter | 1/2 in |
Shank Diameter | 1/2 |
Tip Size | 5/8 |
Hole Diameter | 5/8 |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/8, Tip Type Point, Shank Shape Round, Shank Diameter 1/2, Grip Style Plain, Hole Diameter 5/8, Overall Length 5 3/4, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Includes Handle No, Corrosion-Resistant Yes, Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 3PC SET CURVED W/STRIKE HNDL (KH853-3ST)
- PROTO 3/8" Center Punch (J413/8S2)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- PROTO PUNCH CENTER (PO411/2)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- STARRETT Center Punch (264C)
- Proto Center Punches