Shop All Hand Held Punches
Proto
Center Punch, 5 5/16 L x 1/2 In Hex
Mfr # J411/2
Zoro # G1193437
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 5/8 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J411/2
- Zoro # G1193437
- UPC # 662679010041
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 5/8 in |
Hole Diameter | 1/2 in |
Shank Width | 1/2 in |
Overall Length | 5 3/4 in |
Shank Width/Diameter | 1/2 in |
Tip Size | 1/2 in |
Details
Item | Center Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Tip Type | Point |
Material Applications | Metal |
Tether Ready | No |
Container Type | Pouch |
Includes Handguard | No |
Grip Style | Plain |
Includes Striking Cap | No |
Punch Type | Center Punch |
Measurement Type | SAE |
Features | Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping |
Automatic | No |
Includes Handle | No |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/2 in, Tip Type Point, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 1/2 in, Overall Length 5 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 8mm (1208MRCF)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- PROTO Center Punch, 4 7/8 L x 3/8 In Hex (J413/8)
- PROTO Drift Punch 1/4" (J961/2)
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO 1/8" Drift Punch (J965/16)
- PROTO 1/2" x 8" Brass Drift Punch (J49920)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- Proto Hand Held Punches