Shop All Hand Held Punches
Proto
Center Punch, 4 7/8 L x 3/8 In Hex
Mfr # J413/8
Zoro # G2190036
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J413/8
- Zoro # G2190036
- UPC # 662679010065
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Overall Length | 5 in |
Shank Width | 3/8 in |
Hole Diameter | 3/8 in |
Shank Width/Diameter | 3/8 in |
Tip Size | 3/8 in |
Details
Item | Center Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Automatic | No |
Features | Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping |
Grip Style | Plain |
Measurement Type | SAE |
Shank Shape | Hexagon |
Includes Handguard | No |
Tether Ready | No |
Tip Type | Point |
Punch Type | Center Punch |
Includes Handle | No |
Container Type | Pouch |
Material Applications | Metal |
Includes Striking Cap | No |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 3/8 in, Tip Type Point, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 5 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 4" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-11-04)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD13219)
- EAZYPOWER Drill Attachment, Power Drill, Drill Bits (81544)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- PROTO Drift Punch, Brass, 3/4 x 12 In (J9634HB)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- KLEIN TOOLS Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060 (63370)
- Proto Hand Held Punches