Shop All Hand Held Punches
Proto
Center Punch, 4-3/4 L x 1/4 In Hex
Mfr # J411/4
Zoro # G2487615
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 3/4 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Design 1-piece
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J411/4
- Zoro # G2487615
- UPC # 662679010058
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 3/4 in |
Shank Width/Diameter | 1/4 in |
Overall Length | 4 3/4 in |
Shank Width | 1/4 in |
Hole Diameter | 1/4 in |
Tip Size | 1/4 in |
Details
Item | Center Punch |
Hex (In.) | 1/4 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Punch Type | Center Punch |
Shank Shape | Hexagon |
Includes Handguard | No |
Includes Striking Cap | No |
Grip Style | Plain |
Tip Type | Point |
Features | Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping |
Material Applications | Metal |
Container Type | Pouch |
Automatic | No |
Includes Handle | No |
Tether Ready | No |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Hexagon, Shank Width 1/4 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 4 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445442)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #16 (C08699)
- DREMEL GLASS DRILLING BIT 1/4"" (663DR)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- PROTO 1/4" Drift Punch (J961/2S2)
- PROTO Long Drive Pin Punch, 5/16 in. Tip (J48516LS2)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- Proto Cutting and Shaping Tools