Shop All Hard Case Storage
Proto
Case, Blow Molded, for Puller Sets
Mfr # J4951PB
Zoro # G6726727
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Features Tool Case
- Includes Case
- Overall Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4951PB
- Zoro # G6726727
- UPC # 662679532321
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 in |
Overall Width | 20 in |
Overall Height | 3 in |
Details
Item | Tool Case |
Material | Plastic |
Color | Red |
Features | Tool Case |
Includes | Case |
Locking System | None |
Tool Storage Type Included | Tool Box |
For Use With | Mfr. No. J4289B; Mfr. No. J4290B |
Number of Compartments | 1 |
Compatible with Manufacturer Model No. | J4289B, J4290B |
Includes Wheels | No |
Includes Drawers | No |
Description
The Proto J4951PB 20"W Blow Molded Tool Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of blow molded plastic, this tool case has a red finish and is compatible with Manufacturer Model No. J4289B and J4290B. It has an overall depth and height of 15 in. and 3 in., respectively, as well as an overall width of 20 in.. With a capacity of 535 cu in., you can fit all your tools inside this tool box. The Proto 20"W Blow Molded Tool Case is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- JAY R. SMITH MANUFACTURING Spanner Wrench, 12 in. L, 4 in. Capacity (4890SW04)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L04)
- WESTWARD Open End Wrench, 7/16 x 1/2 in., 15 Deg (1EYL4)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- MILWAUKEE TOOL Crimper Carrying Case, Red/Black, Nylon, 3 Pockets (48-22-8277)
- Proto Hard Case Storage