Shop All Hard Case Storage
Proto
Case Blow Molded For 4390
Mfr # J4955PB
Zoro # G0907518
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Tool Case
- Tool Storage Type Included Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4955PB
- Zoro # G0907518
- Country of Origin United States
- Category Hard Case Storage
Details
Item | Tool Case |
Includes | Case |
Features | Tool Case |
Tool Storage Type Included | Tool Box |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adjustable Spud Wrench, 8" (TIT209)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410109008)
- IRWIN BIT DRILL FORSTNER 1"" (1966900)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13367)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- GO RHINO For Use To Store Tools and Gear 2453 Length x 1955 Widthx 990 Depth (XG252010)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- Proto Hard Case Storage