Shop All Putty & Joint Knives, Spatulas, Scrapers
Proto
Carbon Scraper 1/2"
Mfr # J2340
Zoro # G600456778
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.2 in
- Length 10.2 in
- Height 1.2 in
- Individual Vs Set Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2340
- Zoro # G600456778
- UPC # 662679103279
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Width | 1.2 in |
Length | 10.2 in |
Height | 1.2 in |
Details
Individual Vs Set | Individual |
Description
Proto® Carbon Scraper 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 in L (10-179)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 90 deg., Bent Tip (KTI-55140)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- PROTO 1-1/2" CARBON SCRAPER (PO2343)
- PROTO CARBON SCRAPER 1" (POJ2342)
- THE BRUSH MAN 6 in. Steel Joint Knife, Comfort Grip Handle, 5PK (KNIFE-PUTTY-6)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- CELLTREAT Cell Lifter, Double Ended, 234mm, PK100 (229305)
- WESTWARD Putty Knife, Flex, 1-1/2", Polypropylene (13A685)
- SURTEK Flexible spatula with bi-material handle 3" (123033)
- Proto Drywall and Plastering Tools