Shop All Chisels
Proto
Cape Chisel, 3/16 In. x 4-5/8 In.
Mfr # J721/4
Zoro # G1005225
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16 in
- Length 4 5/8 in
- Hex 1/4 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/16 in |
Length | 4 5/8 in |
Overall Length | 4 3/4 in |
Blade Width | 3/16 in |
Shank Width | 1/4 in |
Details
Item | Cape Chisel |
Hex | 1/4 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting Keyways and Slots in Metal |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Non-Sparking | No |
Features | Modified Parabolic Striking End for Greater Resistance to Chipping |
Handle Material | Steel |
Tether Ready | No |
Chisel Type | Cape Chisel |
Material Applications | For Metal |
Grip Style | Plain |
Includes Handle | No |
Blade Tip Shape | Pointed |
Includes Striking Cap | Yes |
Key For Safety Features | No - No |
Description
Cape Chisel, Chisel Type Cape Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 3/16 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 4 3/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Modified Parabolic Striking End for Greater Resistance to Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 6 Pocket Ruler-Stainless Steel (2730)
- MILWAUKEE TOOL Smooth Blade Insulation Knife (48-22-1921)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- ARTU QC Multi-Purpose Drill Bit Set, 6 pcs. (01540)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12)
- PROTO 7/32" Cape Chisel (J725/16S2)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- Proto Chisels