Shop All Push-Puller Accessories
Proto
Cap Screw Puller Jaw
Mfr # J4018
Zoro # G7458272
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cap Screw Puller Jaw
- Overall Length 6 in
- Reach - Maximum 2 in
- Product Type Cap Screw Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4018
- Zoro # G7458272
- UPC # 662679470128
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length | 6 in |
Details
Item | Cap Screw Puller Jaw |
Accessory Type | Cap Screw Puller Jaw |
Reach - Maximum | 2 in |
Product Type | Cap Screw Jaw |
Description
Cap Screw Puller Jaw, Product Type Cap Screw Jaw, Reach - Maximum 2 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Wrench Roll Up Pouch, SAE, 17 Pockets (CP11495-POUCH)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- DRILLCO 3"-8, Pipe Taps (290A364)
- KEEN 0.5 in. Drive Torque 6 Point Sockets, Gray - 19 mm & 100 lbs (KE2991127)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Long Narrow Jaw (J4017)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- WESTWARD Suction Cup Lifter, 4 1/2 in Dia Cup Size, D-Handle, 90 lb Max Load Capacity (1MZP4)
- Proto Pullers and Separators