Shop All Cable and Wire Cutters
This Product is Discontinued
Proto
Cable Splicer Holder, Leather, 2 Pockets (Discontinued)
Mfr # J95170
Zoro # G6104865
This Product is Discontinued
Key Features
- Color Tan
- Material Leather
- Features Fits Belts upto 2-1/2"; 2-Pocket Leather Cable Splicer Holster
- Fits Belts Up To 2 1/2 in
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J95170
- Zoro # G6104865
- UPC # 662679500337
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Belt Width | 2 in |
Overall Height | 0 in |
For Maximum Belt Width | 2 1/2 in |
Details
Color | Tan |
Material | Leather |
Features | Fits Belts upto 2-1/2"; 2-Pocket Leather Cable Splicer Holster |
Fits Belts Up To | 2 1/2 in |
Number of Pockets | 2 |
Item | Tool Holster |
Style | Tool Holster |
Closure Type | Open Top |
Belt Attachment Type | Slotted |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 0 |
Compatible with Product Type | Tool Belts |
Attachment Type | Belt Slot |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Tan, Compatible with Product Type Tool Belts, For Maximum Belt Width 2 1/2 in, Material Leather, Number of Inside Pockets 2, Number of Outside Pockets 0, Number of Pockets 2, Overall Height 0 in, Style Tool Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.