Shop All C Clamps
Proto
C-Clamp, Regular Duty, 3" Max. Opening
Mfr # J403A
Zoro # G4075629
original price:
$30.39
10% off
new price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 3/8 in
- Body Material Forged Steel
- Clamping Pressure 3,500 lb
- Clamping Force 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 3/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 2 3/8 in |
Details
Max. Opening | 3 in |
Duty Rating | Heavy Duty |
Body Material | Forged Steel |
Clamping Pressure | 3,500 lb |
Item | C-Clamp |
Clamping Force | 3,500 lb |
Body Finish | Black Oxide |
Body Color | Black |
Throat Shape | Square |
Anvil Shape | Flat |
Shop By | Hot Buys |
Max Jaw Opening | 5" or less |
Swivel or Fixed Pad | Swivel |
Jaw Pad Type | Flat |
Jaw Opening Range | 0 in - 3 in |
Jaw Opening - Maximum | 3 in |
Includes Swivel Pad | Yes |
Jaw Opening - Minimum | 0 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 3 in, Jaw Opening - Minimum 0 in, Throat Depth 2 3/8 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color Black, Body Finish Black Oxide, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030U)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/64 (42609)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- PROTO C-Clamp, Regular Duty, 10" Max. Opening (J410A)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- PROTO Locking Mini C-Clamp Pliers 6-8/11" (J265XL)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- Proto C Clamps