Shop All C Clamps
Proto
C-Clamp, Regular Duty, 2" Max. Opening
Mfr # J402A
Zoro # G4075595
original price:
$27.49
9% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Throat Depth 2 in
- Body Material Forged Steel
- Clamping Pressure 3,500 lb
- Throat Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 in |
Throat Depth1 | 2 in |
Max Throat Depth | 2 - 4" |
Details
Max. Opening | 2 in |
Duty Rating | Heavy Duty |
Body Material | Forged Steel |
Clamping Pressure | 3,500 lb |
Item | C-Clamp |
Throat Shape | Square |
Body Finish | Black Oxide |
Body Color | Black |
Clamping Force | 3,500 lb |
Anvil Shape | Flat |
Shop By | Hot Buys |
Max Jaw Opening | 5" or less |
Swivel or Fixed Pad | Swivel |
Jaw Opening - Minimum | 0 in |
Includes Swivel Pad | Yes |
Jaw Opening Range | 0 in - 2 in |
Jaw Pad Type | Flat |
Jaw Opening - Maximum | 2 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 2 in, Jaw Opening - Minimum 0 in, Throat Depth 2 in, Clamping Force 3,500 lb, Body Material Forged Steel, Body Color Black, Body Finish Black Oxide, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- PROTO C-Clamp, Regular Duty, 3" Max. Opening (J403A)
- PROTO C-Clamp, Regular Duty, 10" Max. Opening (J410A)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- PROTO Locking Mini C-Clamp Pliers 6-8/11" (J265XL)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- Proto C Clamps