Shop All C Clamps
Proto
C-Clamp, Regular Duty, 12" Max. Opening
Mfr # J412A
Zoro # G4075245
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Extra Heavy Duty
- Throat Depth 5 3/4 in
- Body Material Forged Steel
- Clamping Pressure 9,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 5 3/4 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 3/4 in |
Details
Max. Opening | 12 in |
Duty Rating | Extra Heavy Duty |
Body Material | Forged Steel |
Clamping Pressure | 9,500 lb |
Item | C-Clamp |
Clamping Force | 9,500 lb |
Body Finish | Black Oxide |
Body Color | Black |
Throat Shape | Square |
Anvil Shape | Flat |
Jaw Pad Type | Flat |
Includes Swivel Pad | Yes |
Jaw Opening - Maximum | 12 in |
Jaw Opening Range | 0 in - 12 in |
Swivel or Fixed Pad | Swivel |
Max Jaw Opening | 10" or more |
Jaw Opening - Minimum | 0 in |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 12 in, Jaw Opening - Minimum 0 in, Throat Depth 5 3/4 in, Clamping Force 9,500 lb, Body Material Forged Steel, Body Color Black, Body Finish Black Oxide, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 16 Ft Flatback Metric Standard Tape (PMS-FLAT16)
- MULTI-WEDGE Pry Bar Kit, Polyethylene, 3 pcs. (3400)
- BURNDY Type U Crimping Die, Brown (U2CRT)
- SLIDE SLEDGE Slide Hammer Sledge, 9 lb., 30", w/ 6 Tips (211105)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- PROTO C-Clamp, Regular Duty, 10" Max. Opening (J410A)
- PROTO C-Clamp, Regular Duty, 3" Max. Opening (J403A)
- PROTO Locking Mini C-Clamp Pliers 6-8/11" (J265XL)
- PERFORMANCE TOOL 6 In C-Clamp Malleable Iron, W214C (W214C)
- Proto Clamps