Shop All C Clamps
Proto
C-Clamp, Regular Duty, 10" Max. Opening
Mfr # J410A
Zoro # G4069347
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 10 in
- Duty Rating Extra Heavy Duty
- Throat Depth 5 3/8 in
- Body Material Forged Steel
- Clamping Pressure 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 5 3/8 in |
Max Throat Depth | Greater than 4" |
Throat Depth1 | 5 3/8 in |
Details
Max. Opening | 10 in |
Duty Rating | Extra Heavy Duty |
Body Material | Forged Steel |
Clamping Pressure | 8,000 lb |
Item | C-Clamp |
Clamping Force | 8,000 lb |
Throat Shape | Square |
Body Color | Black |
Body Finish | Black Oxide |
Anvil Shape | Flat |
Includes Swivel Pad | Yes |
Swivel or Fixed Pad | Swivel |
Jaw Opening - Maximum | 10 in |
Jaw Opening - Minimum | 0 in |
Jaw Pad Type | Flat |
Jaw Opening Range | 0 in - 10 in |
Max Jaw Opening | 6 - 10" |
Description
C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 10 in, Jaw Opening - Minimum 0 in, Throat Depth 5 3/8 in, Clamping Force 8,000 lb, Body Material Forged Steel, Body Color Black, Body Finish Black Oxide, Throat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1982700)
- DRILL AMERICA 1" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1INCH)
- WELLER Crescent 1-1/8 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS64N)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- PROTO C-Clamp, Regular Duty, 6" Max. Opening (J406A)
- PROTO Locking Mini C-Clamp Pliers 6-8/11" (J265XL)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- BESSEY Ductile Alloy C-Clamps, 2.5" (540 - 2-1/2)
- Proto Clamps