Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Proto
Bucket, Black, Nylon (Discontinued)
Mfr # JBUCKSET
Zoro # G9792386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Nylon
- Height 15 in
- Closure Type Zipper
- Tethering Component Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JBUCKSET
- Zoro # G9792386
- UPC # 662679143817
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15 in |
Details
Item | Bucket |
Color | Black |
Material | Nylon |
Closure Type | Zipper |
Tethering Component | Bucket |
Brand and Series | Stanley Proto |
Tool End Connection | D-Ring |
Tether Style | Strap |
For Tool Type | Hand Tools, Power Tools, Small Parts |
Anchorage End Connection | D-Ring |
Number of Tethers Included | 8 |
Description
Bucket, Color Black, Tool End Connection D-Ring, Tether Style Strap, Number of Tethers Included 8, Container Type Bucket, For Tool Type Hand Tools, Power Tools, Small Parts, Height 15 in, Material Nylon, Tethering Component Bucket, Tool Holder Type Bucket, Closure Type Zipper, Weight Capacity 300 lb, Anchorage End Connection D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.