Shop All Tool Bags, Backpacks & Totes
Proto
Bucket Bag, Utility Bucket Bag 12" Dia., White/Black, #4 Canvas, 1 Pockets
Mfr # J95336
Zoro # G0982222
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Color White/Black
- Material #4 Canvas
- Features Polypropylene Rope Handle With Swivel Snap Hook, 8 In X 7 In Inside Pocket
- Depth (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J95336
- Zoro # G0982222
- UPC # 662679500801
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth (In.) | 12 |
Dia. (In.) | 12 |
Height (In.) | 17 |
Details
Item | Utility Bucket Bag 12" Dia. |
Tool Storage Type Included | Bucket Bag |
Color | White/Black |
Material | #4 Canvas |
Features | Polypropylene Rope Handle With Swivel Snap Hook, 8 In X 7 In Inside Pocket |
Number of Pockets (Inside) | 1 |
Type | Straight Wall |
Number of Pockets | 1 |
Description
Utility Bucket Bag 12 In. Dia., Color White/Black, Material #4 Canvas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Bottom (020431AS)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9901HP)
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- PROTO Tool Bag, Red, Bottom: Plastic, Fabric, Handle: Leather, 24 Pockets (J120TB)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 7 Pockets (J25TR32C)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- BULLDOG WINCH Camo/Mesh Duffle Storage Bag, Large HD for 20378 (20388)
- Proto Tool Bags, Backpacks & Totes