Shop All Sockets
Proto
Breaker Bar, 1/4" Drive Sz, 5-3/4" Length
Mfr # J4766
Zoro # G3903529
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 5 3/4 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 5 3/4 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Features | Heat Treated |
Standards | ASME B107.110-2012 |
Item | Hinge Handles |
Handle Type | Standard |
Tether Capable | Tether Capable |
For Use With | 1/4" Drive Sockets |
Tether Style | Tether Capable |
Non-Magnetic | No |
Flex Range of Motion | 90 Degrees |
Grip Style | Knurled |
Ratcheting | No |
Corrosion Resistant | Yes |
Insulated | No |
Head Type | Flexible |
Handle Shape | Straight |
Non-Sparking | No |
Tether Ready | No |
Description
With the Proto J4766 1/4" Drive, SAE Socket you can work on a variety of jobs with ease. The flexible head allows you to get into tight spaces and turn screws and bolts easily. With a chrome finish, this 1/4" drive, SAE socket is durable and resists corrosion. Its flexible head lets you get into hard to reach places and its alloy steel material makes it strong enough for all kinds of jobs. This 5 3/4 in. long tool has an overall length of 5 3/4 in., heat treated alloy steel construction, and a 1/4" drive size. The Proto 1/4" Drive, SAE Socket is the perfect tool for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- HOUGEN 15/16 in. x 2 in. 12,000-Series Annular Cutter (12230)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714M)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- PROTO Socket Rail, 9 " (J2585)
- PROTO 3/8 in Drive, 5/16" 8 pt SAE Socket, 8 Points (J5210S)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 8 mm L.23 mm (01010008)
- Proto Sockets