Shop All Sockets
Proto
Breaker Bar, 1/2 in Drive Size, 18-1/4 in Overall Length, Knurled Grip, Allow Steel, SAE
Mfr # J5468
Zoro # G3903459
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 18 1/4 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 18 1/4 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Hinge Handles |
Tether Capable | Tether Capable |
For Use With | 1/2" Drive Sockets |
Handle Type | Standard |
Standards | ASME B107.110-2012 |
Features | Heat Treated |
Tether Style | Tether Capable |
Tether Ready | No |
Non-Magnetic | No |
Head Type | Flexible |
Insulated | No |
Corrosion Resistant | Yes |
Grip Style | Knurled |
Non-Sparking | No |
Handle Shape | Straight |
Flex Range of Motion | 90 Degrees |
Ratcheting | No |
Description
If you are looking for an alloy steel hinge handle, the Proto J5468 1/2" Drive Socket is the ideal choice. The SAE socket has a chrome finish and a flexible head type that allows you to work in tight spaces. The handle has a heat treated overall length of 18 1/4 in. and can be used with standard sockets or wrenches. It is made of alloy steel and features a 1/2" drive size. The Proto Hinge Handle is durable enough to withstand daily use and will provide you with long-lasting service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds #1-60 Wire, 60pc Holder (57806)
- MAYHEW Screw Extractor 7/8 (36967)
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- PROTO 1/2 in Drive Flex Impact Socket, Metric (J75418MP)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5012M)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430N)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- Proto Sockets & Ratchets