Shop All Sockets
Proto
Breaker Bar, 1" Drive Size, 27" Length
Mfr # J5868
Zoro # G3903669
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 27 1/4 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 27 1/4 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | 1" Drive Sockets |
Tether Capable | Tether Capable |
Item | Hinge Handles |
Features | Heat Treated |
Handle Type | Standard |
Standards | ASME B107.110-2012 |
Tether Style | Tether Capable |
Head Type | Flexible |
Grip Style | Knurled |
Tether Ready | No |
Insulated | No |
Non-Sparking | No |
Ratcheting | No |
Corrosion Resistant | Yes |
Handle Shape | Straight |
Non-Magnetic | No |
Flex Range of Motion | 90 Degrees |
Description
If you need to tighten or loosen a hinge, the Proto J5868 1" Drive SAE Socket is the tool for you. It features a flexible head and a 90-degree flex range of motion. The alloy steel socket has been heat treated for durability. With an overall length of 27 1/4 in., this socket fits standard hinges on doors and windows. This chrome finish product is designed with an open end so it can fit over any fastener with ease. With its durable design and easy handling, the Proto J5868 1" Drive SAE Socket is the versatile tool that will be your go-to choice when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short (J46210)
- INA Tappet, Vt0051 (VT0051)
- GENERAL WIRE SPRING General Wire 4" Rotary Saw Blade (4RSB)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4772A)
- PROTO 1/2 in Drive, 8mm 12 pt Metric Socket, 12 Points (J5408M)
- PROTO 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (J5278AM)
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- Proto Sockets & Ratchets