Proto

Box End Wrench Set, 5/16" to 1-1/8", 7pcs. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Box End Wrenches

Key Features

  • SAE or Metric SAE
  • Wrench Style Double Box End
  • Finish Chrome
  • Number of Points 12
  • Number of Pieces 7
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 1-1/16"x 1-1/8"
Wrench Head Sizes 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Range of Wrench Sizes 5/16 in to 1-1/8 in
Range of Head Sizes 5/16 in to 1 1/8 in
Head Size 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Wrench Length Style Standard

Description

Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 7, 5/16 in to 1 1/8 in, 15 Degrees , Head Thickness 15/64 in, 19/64 in, 23/64 in, 27/64 in, 31/64 in, 35/64 in, 19/32 in, Pouch, SAE, Offset, 12-Point Box End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products