Shop All Box End Wrenches
This Product is Discontinued
Proto
Box End Wrench Set, 5/16" to 1-1/4", 8pcs. (Discontinued)
Mfr # J1100MB
Zoro # G7530311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Wrench Style Double Box End
- Head Type Offset
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1100MB
- Zoro # G7530311
- UPC # 662679090012
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Range of Lengths | 6-15/16 in to 18-1/4 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Range of Wrench Sizes | 5/16 in to 1-1/4 in |
Range of Head Sizes | 5/16 in to 1 1/4 in |
Wrench Length Style | Standard |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Description
Box End Wrench Set, Alloy Steel, Black Oxide, Insulated No, Number of Tools 8, 5/16 in to 1 1/4 in, 15 Degrees , Head Thickness 15/64 in, 19/64 in, 23/64 in, 27/64 in, 31/64 in, 35/64 in, 19/32 in, 45/64 in, Pouch, Metric, Offset, 12-Point Box End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.