Shop All Box End Wrenches
This Product is Discontinued
Proto
Box End Wrench Set, 3/8" to 1-1/8", 7 pcs. (Discontinued)
Mfr # J1000G-500
Zoro # G2346687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Wrench Style Box End
- Head Type Offset
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1000G-500
- Zoro # G2346687
- UPC # 662679061425
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Range of Lengths | 6-15/16 in to 17-1/2 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Range of Wrench Sizes | 3/8 in to 1-1/8 in |
Range of Head Sizes | 3/8 in to 1 1/8 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Wrench Length Style | Standard |
Description
This Proto J1000G-500 Box End Wrench Set is a high-quality tool set that comes with a total of 7 wrenches. This allows you to handle a wide range of fasteners in your garage or on the job site. It contains 12-point box end wrenches that have an offset of 15 degrees. The alloy steel material makes these tools durable and sturdy enough for various applications. These box end wrenches come with chrome finish, which protects them from corrosion and enhances their appearance as well. With this Proto J1000G-500 Box End Wrench Set, you can tackle different types of fasteners in your home or workplace without any hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.