Shop All Box End Wrenches
Proto
Box End Wrench, 6 x 7mm, 5-3/4 in. L
Mfr # J1050M
Zoro # G6815006
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Size 6mm x 7mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1050M
- Zoro # G6815006
- UPC # 662679062286
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 5 3/4 in |
Size | 6mm x 7mm |
Wrench Head Sizes | 6 mm, 7 mm |
Head Size | 6 mm, 7 mm |
Wrench Length Style | Standard |
Description
The Proto J1050M Box End Wrench is the tool you need to get into those hard-to-reach places. The ratcheting configuration makes it easy to turn nuts and bolts, while the 12-point head ensures that you will get a firm grip on your fasteners. The box end wrench has a 6 mm and 7 mm head size for all your needs. Made of alloy steel, this straight wrench has a chrome finish and is 5 3/4 in. long. It also features a non-ratcheting configuration with 12 points for added torque control. The Proto J1050M Box End Wrench is one of the most useful tools in your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 13" Wonder Bar, (nail Puller) (D056113)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, 3 in D Throat, Steel Body (3736)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- PROTO Box End Wrench, 16 x 18mm, 10-11/16 in. L (J1064M)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in (J2628PW)
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- PROTO Box End Wrench, 27 x 30mm, 16 in. L (J1077M)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- Proto Wrenches