Shop All Box End Wrenches
Proto
Box End Wrench, 27 x 30mm, 16 in. L
Mfr # J1077M
Zoro # G7629255
product price: $51.05
/ea
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Size 27mm x 30mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1077M
- Zoro # G7629255
- UPC # 662679062262
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 16 in |
Size | 27mm x 30mm |
Wrench Head Sizes | 27 mm, 30 mm |
Head Size | 27 mm, 30 mm |
Wrench Length Style | Standard |
Description
This Proto J1077M Box End Wrench is a heavy-duty wrench with the strength to stand up to tough jobs. It has 12-point, alloy steel construction and features chrome finish for durability. With its 27 mm and 30 mm head sizes, this box end wrench will fit a variety of fasteners. This 16 in. long wrench has an alloy steel construction that makes it strong enough to handle the most demanding tasks. The chrome finish gives it superior rust resistance, while also protecting against corrosion caused by water or chemical exposure. The Proto J1077M Box End Wrench is a reliable tool you can rely on for all your projects around the house or workplace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WIHA Insulated Ratcheting Wrench, Metric (21214)
- EATON BUSSMANN Puller, Fuse, Small, Color: White (FP-6)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- PROTO Double Box Wrench, 12 Points, 13-19/32" L (J1028A)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- PROTO Double Box Wrench, 12 Points, 8-51/64" L (J8181-T500)
- PROTO Double Box Wrench, 12 Points, 6-19/32" L (J8179-T500)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- PROTO Box End Wrench, 5/8 x 3/4 in., 6-1/8 in. L (J1131)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- Proto Box End Wrenches