Shop All Box End Wrenches
Proto
Box End Wrench, 22 x 24mm, 13-3/4 in. L
Mfr # J1073M
Zoro # G7477443
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 3/4 in
- Size 22mm x 24mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1073M
- Zoro # G7477443
- UPC # 662679062248
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 3/4 in |
Size | 22mm x 24mm |
Wrench Head Sizes | 22 mm, 24 mm |
Head Size | 22 mm, 24 mm |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen fasteners, the Proto J1073M Box End Wrench is the tool for the job. It features a 12-point design that provides greater torque and control. The box end wrench has two head sizes, 22 mm and 24 mm. The alloy steel construction ensures durability and strength for years of use. It has a chrome finish, which protects against rust and corrosion. The wrench's overall length is 13 3/4 in., with a 22mm x 24mm size. If you are looking for an all-purpose combination wrench, this Proto J1073M Box End Wrench will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Line Swivel - 7000Lb Capacity (00505-025)
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points (J5446H)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 7/16" (80772)
- KNIPEX High Leverage End Cutting Nippers, 8 (67 01 200 SBA)
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- PROTO Obstruction Box Wrench, 5/8x3/4in, 6-1/2L (J1731)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- PROTO Box End Pull Wrench, 12Pt, Black, 2-3/16 in (J2635PW)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- WIHA Box End Wrench, SAE, 1" Head Sz, 12 pt. (21064)
- Proto Wrenches