Shop All Box End Wrenches
Proto
Box End Wrench, 21 x 24mm, 13-3/8 in. L
Mfr # J1072M
Zoro # G7528525
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Chrome
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1072M
- Zoro # G7528525
- UPC # 662679062231
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 1/2 in |
Size | 21mm x 24mm |
Wrench Head Sizes | 21 mm, 24 mm |
Head Size | 21 mm, 24 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 21 mm, 24 mm, Overall Length 13 1/2 in, 7.5 Degrees , Head Thickness 9/16 in, 19/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- PROTO Obstruction Box Wrench, 5/8x3/4in, 6-1/2L (J1731)
- PROTO Black Oxide Leverage Wrench - 2-3/8" (J2638PW)
- PROTO Box End Wrench, 5/16 x 3/8 in., 4-1/4 L (J1120)
- PROTO Double Box Wrench, 12 Points, 12-31/64" L (J111820L)
- Proto Wrenches