Shop All Box End Wrenches
Proto
Box End Wrench, 10 x 11mm, 8 in. L
Mfr # J1053M
Zoro # G7571724
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Size 10mm x 11mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1053M
- Zoro # G7571724
- UPC # 662679062101
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | 10mm x 11mm |
Head Size | 10 mm, 11 mm |
Wrench Head Sizes | 10 mm, 11 mm |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen fasteners in small spaces, the Proto J1053M Box End Wrench is the tool for the job. The combination wrench has a non-ratcheting box end and 12-point head size of 10 mm x 11 mm. It is 8 in. long with an alloy steel finish and alloy steel material. Its design allows you to adjust parts without having to reposition the wrench. With its 12-point head size, this box end wrench will meet your needs for working in tight spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- CENTRAL TOOLS Flex Arm with Vise Grip (3D103)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- PLUMB PAK Blade Pvc Cutter Replacement (K840-100B)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- PROTO Box End Wrench, 12 x 13mm, 8-6/7 in. L (J1057M)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Offset Double Box Wrnch, Metric, 14mmx15mm (J1061M-TT)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- Proto Box End Wrenches