Shop All Box End Wrenches
This Product is Discontinued
Proto
Box End Wrench, 1-1/16 x 1-1/8 in., 15 in. (Discontinued)
Mfr # J1034-500
Zoro # G7476917
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Overall Length 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1034-500
- Zoro # G7476917
- UPC # 662679061371
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 16 3/4 in |
Wrench Head Sizes | 1 1/16 in, 1 1/8 in |
Head Size | 1 1/16 in, 1 1/8 in |
Size | 1-1/16" x 1-1/8" |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, 1 1/8 in, Overall Length 16 3/4 in, 60 Degrees , Head Thickness 21/32 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.