Shop All Box End Wrenches
Proto
Box End Pull Wrench, 12Pt, Black, 1-7/16 in
Mfr # J2623PW
Zoro # G7624784
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Features For Use With Mfr. No. J26HAN24 Pull Wrench Handle, Offset Distance: 1.25 in
- Head Type Offset
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2623PW
- Zoro # G7624784
- UPC # 662679113346
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 10 3/4 in |
Head Size | 1 7/16 in |
Size | 1-7/16" |
Wrench Head Sizes | 1 7/16 in |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 7/16 in, Overall Length 10 3/4 in, 60 Degrees , Head Thickness 7/8 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- MIDWEST FASTENER 1/4" x 1" #6 Spanner Insert Bits 6PK (77805)
- STARRETT Center Punch (264C)
- PROTO Double Box Wrench, 12 Points, 9-3/4" L (J8182-T500)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- PROTO Ratcheting Box Wrench, Double Box End (J1195LO)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- WILLIAMS Box End Wrench, 12-Point, 1 5/8 Inch Opening, Straight (JHWSFH-1810W)
- Proto Wrenches