Shop All Box End Wrenches
This Product is Discontinued
Proto
Box End Pull Wrench, 12 Pt, Black, 1-5/8 in (Discontinued)
Mfr # J2626PW
Zoro # G7590003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 11 in
- Size 1-5/8"
- Features For Use With Mfr. No. J26HAN24 Pull Wrench Handle, Offset Distance: 1.38 in
- Head Type Offset
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2626PW
- Zoro # G7590003
- UPC # 662679113360
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 11 in |
Size | 1-5/8" |
Head Size | 1 5/8 in |
Wrench Head Sizes | 1 5/8 in |
Wrench Length Style | Extra Long |
Description
The Proto J2626PW Box End Pull Wrench is a combination wrench that has been designed to work with the J26HAN24 pull wrench handle. The offset distance of this box end wrench is 1.38 in., allowing you to get into tight spaces and narrow openings easily. It has a 12-point head size of 1 5/8 in. and an overall length of 11 in. Made from alloy steel, the black oxide finish on the tool ensures resistance against corrosion and wear and tear for longer use. This Proto Box End Pull Wrench comes highly recommended by customers who have used it before, so you can expect nothing but high quality when using it yourself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.