Shop All Hard Case Storage
This Product is Discontinued
Proto
Box, Blow Molded, Red, For 3R912 (Discontinued)
Mfr # J9200CBB
Zoro # G7033652
This Product is Discontinued
Key Features
- Color Red
- Material Plastic
- Overall Depth 6 in
- Overall Width 9 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9200CBB
- Zoro # G7033652
- UPC # 662679533663
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Width | 9 in |
Overall Height | 2 in |
Details
Color | Red |
Material | Plastic |
For Use With | J9200H |
Item | Tool Case |
Number of Compartments | 1 |
Locking System | None |
Compatible with Manufacturer Model No. | J9200H |
Includes Drawers | No |
Includes Wheels | No |
Description
Tool Case, Color Red, Compatible with Manufacturer Model No. J9200H, For Use With J9200H, Includes Drawers No, Includes Wheels No, Locking System None, Material Plastic, Number of Compartments 1, Overall Depth 6 in, Overall Height 2 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.