Shop All Hard Case Storage
This Product is Discontinued
Proto
Box, Blow Molded, Red, For 3R911 (Discontinued)
Mfr # J9200DPB
Zoro # G3017616
This Product is Discontinued
Key Features
- Color Red
- Material Plastic
- Overall Depth 8 in
- Overall Width 12 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9200DPB
- Zoro # G3017616
- UPC # 662679532505
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 in |
Overall Width | 12 in |
Overall Height | 2 in |
Details
Color | Red |
Material | Plastic |
Item | Tool Case |
For Use With | Mfr. No. J9200DB |
Locking System | None |
Number of Compartments | 1 |
Compatible with Manufacturer Model No. | J9200DB |
Includes Drawers | No |
Includes Wheels | No |
Description
This Proto J9200DPB Tool Box is a sturdy and durable storage solution for your tools. It has a red plastic case that is resistant to scratches and corrosion. This hard case tool box has an overall depth of 8 in., width of 12 in., and height of 2 in. The case is made from blow molded plastic, which means it will last longer than other cases on the market. It comes with an attached lid, which ensures the case stays closed when not in use. The lid can also be used as a work surface, making this Proto Case versatile and convenient to use. With its size and durability, this Proto Case will meet all your storage needs while keeping your tools safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.