Shop All Hard Case Storage
This Product is Discontinued
Proto
Blow Molded Box, Red, 46-3/4"L (Discontinued)
Mfr # J6007PB
Zoro # G7587973
This Product is Discontinued
Key Features
- For Use With Mfr. Model No J6017B, Mfr. Model No J6020NM
- Color Red
- Features Length 46-3/4 in
- Material Plastic
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6007PB
- Zoro # G7587973
- UPC # 662679533717
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 in |
Overall Width | 46 3/4 in |
Overall Height | 3 3/4 in |
Details
For Use With | Mfr. Model No J6017B, Mfr. Model No J6020NM |
Item | Tool Case |
Color | Red |
Features | Length 46-3/4 in |
Material | Plastic |
Number of Compartments | 1 |
Locking System | None |
Includes Drawers | No |
Compatible with Manufacturer Model No. | J6017B, J6018AB, J6018CXCERT, J6020AB, J6020CXCERT, J6020NM, J6022B* |
Includes Wheels | No |
Description
Tool Case, Color Red, Compatible with Manufacturer Model No. J6017B, J6018AB, J6018CXCERT, J6020AB, J6020CXCERT, J6020NM, J6022B*, Features Length 46-3/4 in, For Use With Mfr. Model No J6017B, Mfr. Model No J6020NM, Includes Drawers No, Includes Wheels No, Locking System None, Material Plastic, Number of Compartments 1, Overall Depth 5 in, Overall Height 3 3/4 in, Overall Width 46 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.