Shop All Hard Case Storage
Proto
Blow Mold Case, 3/8 Dr
Mfr # JBM1104
Zoro # G0908148
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Tool Case
- Tool Storage Type Included Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JBM1104
- Zoro # G0908148
- UPC # 662679053789
- Country of Origin United States
- Category Hard Case Storage
Details
Item | Tool Case |
Includes | Case |
Features | Tool Case |
Tool Storage Type Included | Tool Box |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 12 lb., 26 In, Wood (AM12CUWG)
- STARRETT Tap Wrench (93E)
- DURSTON MANUFACTURING 8 Blue Magrail Low Profile No Studs (MR8B)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- NANUK CASES Black Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Case with Foam, Olive, 960S-010OL-0A0 (960S-010OL-0A0)
- PELICAN Panel Frame Kit for 1120 (1120PF)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- NANUK CASES Case with Foam Insert for (21242), 923S-081OR-0A0-21242 (923S-081OR-0A0-21242)
- Proto Hard Case Storage